Beli gear pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Koshin Gear Pump For Oil GL Pump GLB SeriesDeskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.atribut:
- Normal Pressure (MPa): 0.1-0.5
- Motor: 4 Phase
- Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)Deskripsi:We offer a wide range of models that can handle dynamic viscosities of 5 to 500mm 2 /s (cSt). The use of needle roller bearings increases durability, and the self-lubricating nature of the bearings makes maintenance easy.For supplying fuel to various machines, transferring various fuel oils, and hydraulic operation*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Cannot be used with non-lubricating liquids. Please use with the specified handling liquid.atribut:
- Connector: Screwed
- Efficiency: Standard efficiency: 0.2 kW, IE3 (premium efficiency): 0.4 kW or more
- Installation Location: Indoor
- Material: Casing: FC200, gear: S45C, driving/driven shaft: S45C
- Number of Poles: 4 poles
- Phase: Three-phase
- Protection Method: IP44 (indoor)
- Structure (Bearing): Needle roller bearing
- Nippon Oil Pump TrochoidDeskripsi:The tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric. Normally, when the inner rotor rotates, the outer rotor is driven in the same direction. About rotation When the distance between the two is short, the inner peak and the outer valley mesh, but when the distance is far, there is one less inner tooth, so the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Hydraulic oil / lubricating oil transfer* Motor is sold separately.atribut:
- Maximum Discharge Pressure (MPa): 0.5
- Suitable Liquid: Hydraulic oil / lubricating oil
- CONCENTRIC Pump Gear Hydraulic (Pompa Gear)Deskripsi:Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
- Koshin Gear pump for oil GLBT-20-3-AAA-4 partsDeskripsi:Gear pump for oil GLBT-20-3-AAA-4 partsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.atribut:
- Suitable For: GLBT-20-3-AAA-4
- Koshin Pump Gear Motor Pump for Light Viscosity Oil FS Series (Pompa Gear / Pompa Oli)atribut:
- Intake Diameter (mm): 20
- VICKERS Pump Gear Hydraulic (Pompa Gear)Deskripsi:Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.atribut:
- UNSPSC: 40151533
- Continuous Pressure (Maximum) (psi): 3000
- Discharge Connection Size: 7/8\"-14
- Displacement per Revolution (cu.in/rev): 0.5
- End Cap Material: Aluminium
- Housing Material: Aluminium
- Hydraulic Pressure Port Location: Side
- Intake Connection: 17/16\"-12 SAE
- Maximum Motor Speed (rpm): 3600
- Media Intake Connection Size: 17/16\"-12
- Media Intake Connection Type: SAE
- Motor Minimum Speed (rpm): 750
- Mounting Type: 2 Bolt SAE A
- Overall Height (inch): 5.2
- Overall Length (inch): 5
- Overall Width (inch): 5.1
- Rotation: CW
- Shaft Outer Diameter (inch): 3-1/4
- Shaft Type: Keyed
- Sub Brand: GEAR PUMPS
- CHIEF Pump Gear Hydraulic (Pompa Gear)Deskripsi:Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.atribut:
- UNSPSC: 40151533
- Bosch Rexroth Axial-Piston Pump (Pompa Piston)Deskripsi:· Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.atribut:
- Nominal Pressure (bar): 280
- Maximum Pressure (bar): 350
- Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary)atribut:
- Connection Screw: Parallel thread for pipe
- Material: Cast iron
- Dimensions d (mm): 9
- NACHI Gear PumpDeskripsi:- The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.atribut:
- Rated Pressure (MPa): 25 {255}
- Maximum Working Pressure (MPa): 30
- KENTA Edge FinderDeskripsi:Locating work surfaces easilyAccuracy 0.01mm/0.0005inch
- Koshin Gear Pump for Oil GLB-25-5-AAA-4 PartsDeskripsi:Gear Pump for Oil GLB-25-5-AAA-4 PartsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.atribut:
- Number Required Per Unit: 1
- Suitable For: GLB-25-5-AAA-4
- Verpo Heavy Duty Gear Pump (Pompa Oli)atribut:
- Pressure (MPa): 0.33
- Graco Pump Diaphragm Husky 3300 Series (Pompa Diafragma)Deskripsi:The Husky 3300 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on the Husky pumps when compared to other diaphragm pumps.atribut:
- Air Exhaust Port Size (in): 1
- Air Inlet Size (in): 3/4
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer
- Connection Type: Center Flange ANSI/DIN, Threaded
- Fluid Inlet Size (in): 3
- Fluid Outlet Size (in): 3
- Fluid Section Material: Aluminium
- Manifold Configuration: Center Port
- Manifold O-Ring Material: Buna-N
- Material: Aluminium
- Maximum Air Consumption (SCFM): 335
- Maximum Air Pressure (MPa): 0.86
- Maximum Cycle Rate (CPM): 103
- Maximum Flow Rate (GPM): 300
- Maximum Fluid Pressure (MPa): 0.86
- Maximum Operating Temperature (°F): 150
- Maximum Solid Size (in): 0.5
- Minimum Operating Temperature (°F): 32
- Minimum Storage Temperature (°F): 32
- Koshin gear pump for oil GLB-13-5-AAA-4 partsDeskripsi:gear pump for oil GLB-13-5-AAA-4 partsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.atribut:
- Suitable For: GLB-13-5-AAA-4
- Bosch Rexroth Press Reliefatribut:
- Size: 6
- Dimensions (cm): 8.4x6x4
- Koshin Pump Gear Motor Pump for Light Viscosity Oil FS Series (Pompa Gear / Pompa Oli)Deskripsi:A motor pump that is convenient for transferring light-viscosity oil such as light oil and kerosene. Please choose from AC-100V and DC-24V.For transferring low-viscosity oil such as kerosene and light oil* Please check the model size carefully before purchasing. * Cannot be used for gasoline. * Hose set is sold separately. (T type hose set)atribut:
- Connection Thread: Parallel thread for pipe
- Connector Thread: Parallel thread for pipe
- Current (A): 8
- Engine Output Power (W): 90
- Engine Voltage (V): DC24
- Exhaust Port Diameter (mm): 20
- Included Accessories: 1 set of carbon brush
- Mass (kg): 4
- Mass of Main Unit (kg): 4.1
- Maximum Lifting (m): 9
- Motor: Electric motor
- Motor Output Power (W): 90W/7300rpm
- Mounting Dimensions (mm): 110x40
- Outer Dimensions, Width W x Depth D x Height H (mm): 126x169x275
- Power Cable (m): 3
- Power Input (V): DC24
- Suction Head (m): 3
- Suitable Liquid: Kerosene, light oil, heavy fuel oil A, machine oil (low viscosity oil up to 100 mm 2 / s)
- Trusco Part No.: 114-5029
- Voltage (V): DC24
Daftar Harga gear pump Terbaru November 2026
| Koshin Gear Pump For Oil GL Pump GLB Series | Rp17.999.900 |
| Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi) | Rp15.999.900 |
| Nippon Oil Pump Trochoid | Rp1.499.900 |
| CONCENTRIC Pump Gear Hydraulic (Pompa Gear) | Rp5.499.900 |
| Koshin Gear pump for oil GLBT-20-3-AAA-4 parts | Rp36.900 |
| Koshin Pump Gear Motor Pump for Light Viscosity Oil FS Series (Pompa Gear / Pompa Oli) | Rp9.999.900 |
| VICKERS Pump Gear Hydraulic (Pompa Gear) | Rp19.999.900 |
| CHIEF Pump Gear Hydraulic (Pompa Gear) | Rp3.999.900 |
| Bosch Rexroth Axial-Piston Pump (Pompa Piston) | Rp26.999.900 |
| Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary) | Rp3.099.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































%20Gear%20Pump%20Circulation%20GP%20Series%20(Pompa%20Gear%20Sirkulasi)/rpP114872997-1.jpg)

/mnP109550815-1.jpg)

/dhP111411485-1.jpg)
/q2P109583938-1.jpg)
/2jP109550091-1.jpg)
/pdP103199913-1.jpg)
/hjP103648631-1.jpg)


/P102362220-1.jpg)

/baP115133406-1.jpg)
/8mP105439310-1.jpg)


/8nP114874311-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)